Shop HPS PERFORMANCE
See all product information
Create Account
Silicone Radiator Hose Kit, Nissan 1989-1998 240SX with LS Swap
- Mfr # 57-1956-BLK
- Zoro # G922941969
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1956-BLK
- Zoro #
- G922941969
- UPC #
- 648044900889
- Country of Origin
- China
- Material
- Silicone
- Color
- Black
- Item
- Radiator Hose Kit
Description
This HPS High Temp 3-ply Reinforced Silicone Radiator Coolant Hose Kit is designed to replace stock OEM rubber upper and lower radiator hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and racing inspired design, this hose kit can withstand high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. HPS silicone hose kits have all the correct bends and sizes for a perfect fit replacement for your OEM rubber coolant hoses. Compared to the universal hoses you can get from the local auto store, HPS hose kits are much easier to work with. Maximum temperature rating: 350 degrees Fahrenheit. 100% stainless steel clamps are included for easy installation. (LS1 water pump, 9 o'clock thermostat, SR20DET radiator), Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.