Silicone Transmission Oil Cooler Coolant Hose Volvo Mack MP7 Engine Trucks
- Mfr # 57-1715-BLUE
- Zoro # G222939703
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1715-BLUE
- Zoro #
- G222939703
- UPC #
- 648044916750
- Country of Origin
- China
Details
- Material
- Silicone
- Color
- Blue
- Item
- Coolant Hose Kit
Description
This HPS Ultra High Temp 6-ply Aramid Reinforced Silicone Transmission Oil Cooler Hose Kit is designed to replace your OEM rubber transmission oil cooler hose which weakens and fails over time. Made with premium silicone and reinforced with 6 layers of aramid, this hose kit can withstand the harshest high temperature and high pressure operating conditions of up to 500F and over 100 PSI. HPS silicone hose kits have all the correct bends and dimensions for a well-fit replacement of worn out and damaged OEM rubber hoses. Compared to the universal hoses from the local auto store, HPS silicone hose kits are much easier to work with. This kit includes HPS stainless steel spring loaded T-bolt hose clamps for an easy installation. replace OE Part # 22882164 , 57-1715, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.