Shop HPS PERFORMANCE
See all product information
Create Account
Stainless Steel Embossed Hose Clamps Size 88, 2pcs Pack, 5-1/8 in - 6 in (130mm-152mm)
- Mfr # EMSC-130-150x2
- Zoro # G922944274
product price:Â
$
11.15
/ea
Key Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMSC-130-150x2
- Zoro #
- G922944274
- UPC #
- 648044861463
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Embossed Clamp
Description
HPS 100% Stainless Steel Embossed Hose Clamps SAE # 88 (2pcs pack) with effective range 5-1/8 in - 6 in (130mm-152mm) are ideal for aircraft, heavy-duty industrial applications as well as outdoor, fresh water and mildly corrosive applications. HPS embossed clamp is design to prevent hose damage during installation and does not corrode like the standard worm gear clamp. The non-perforated band keeps soft silicone hoses from shearing or extruding during installation. The one piece housing design helps maintaining the integrity of the connection and provides a strong seal. Technical Specification: SAE # 88. 100% Stainless Steel. 12mm (1/2in) band. 7mm slotted hex head. Heavy duty industrial grade one-piece housing design. Rolled edges prevent hose damage during installation. Effective Diameter Range: 5-1/8 in - 6 in (130mm-152mm). Recommend to use on HPS hoses with inside diameter range from 5 in to 5-9/32in. Maximum Torque Spec: 35 in lbs. Exceeds all SAE requirements. REMARK: Sold in pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.