Stainless Steel Intercooler Charge Pipe Kit (Cold and Hot Side), Polished,
- Mfr # 17-150P
- Zoro # G222944042
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Color
Polished
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-150P
- Zoro #
- G222944042
- UPC #
- 648044911823
- Country of Origin
- China
- Color
- Polished
- Material
- Aluminum
- Item
- Charge Pipe
Description
This HPS Performance Hot and Cold Side Charge Pipe Kit replaces the stock OEM charge pipes on your LML Duramax powered truck. The stock charge pipes have been known to fail at inopportune moments due to design flaws and poor material choice. The custom mandrel-bent stainless steel 3 in hot side and 3.5 in cold side tubes allow more air to flow into your engine while drastically reducing EGT's and is designed to allow for ease of installation and service. This kit features 4-ply reinforced oil resistant fluoro-lined silicone boots designed to resist the damaging effects of oil blow-by commonly found in the 6.6L Duramax Diesel LML engines. Also included in the kit are stainless steel spring-loaded T-bolt clamps that accommodate for fluctuations in temperature and pressure during operation without risking boost leaks.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.