Shop HPS PERFORMANCE
See all product information
Create Account
Stainless Steel Intercooler Charge Pipe Kit (Cold Side), Black,
- Mfr # 17-125WB
- Zoro # G222943847
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-125WB
- Zoro #
- G222943847
- UPC #
- 648044901169
- Country of Origin
- China
- Color
- Black
- Item
- Charge Pipe
- Material
- Aluminum
Description
This HPS Performance Cold Side Charge Pipe Kit replaces the stock OEM plastic cold side charge pipe as an essential upgrade. The 3.5 in stainless steel custom mandrel-bent tube allows more air to flow into your engine while drastically reducing EGT's. This kit features 4-ply reinforced oil resistant fluoro-lined silicone boots designed to resist the damaging effects of oil blow-by commonly found in the 6.6L Duramax Diesel LML engines. Also included in the kit are stainless steel spring-loaded T-bolt clamps that accommodate for fluctuations in temperature and pressure during operation without risking boost leaks.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.