Shop HPS PERFORMANCE
See all product information
Create Account
Stainless Steel Spring Loaded T-Bolt Clamp Size 124 for 4.5 in ID hose - Effective: 4.76 in-5.08 in
- Mfr # SLTC-475
- Zoro # G522940140
product price:Â
$
10.95
/ea
Key Features
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTC-475
- Zoro #
- G522940140
- UPC #
- 648044843001
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Item
- Spring Loaded T-Bolt Clamp
Description
HPS Stainless Steel Spring Loaded T-Bolt Clamp 4.76in-5.08 in (121mm-129mm) for 4.5 in inch ID hose provides high strength and a 360 degree seal. The added spring is there to automatically adjusts the clamp diameter to compensate for the expansion and contraction of hose when temperatures or the pressure fluctuate. HPS spring loaded clamps are reusable. Design to meet or exceeds SAE Spec. J1508 for T-bolt clamps. The clamps has a floating bridge and rolled edges to protect soft hose. The lock nut has a nylon insert to prevent it from backing out. Tighten with a 7/16 inch socket wrench. The HPS constant tension t bolt clamps are widely used in the charge air cooler system (cac), aircraft, automotive, truck and heavy-duty vehicle, industrial, hardware/plumbing, and marine industries. Technical Specification: SAE #124. Effective Size Range: 4.76in-5.08 in (121mm-129mm). Superior welded construction. Floating bridge and rolled edges to protect soft hoses. 3/4 inch wide 300 Series Stainless Steel Band and Trunnion. Zinc Plated T-bolt, Nut and Springs. 7/16 inch head Nylon Nut. Meets or exceeds SAE Spec. J1508 for T-Bolt clamps. Max. Torque Spec: 75 in. lbs.. Quantity: 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.