Straight -10 Compression Teflon Hose End to AN Female

  • Mfr # 350-0010
  • Zoro # G222939529
product price: 
$
23.99
/ea

Key Features

Material
Aluminum
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
350-0010
Zoro #
G222939529
UPC #
648044908694
Country of Origin
China

Details

Material
Aluminum
Item
PTFE Hose End
Color
Black

Description

HPS 350 Series Hose End Fittings are designed to fit HPS 350 Series PTFE Flex Hoses. This fitting has a reusable design and includes an aluminum olive to ensure a leak-free seal even during high pressure operation. HPS 350 Series Fittings are made with 6061 aluminum and Type II anodized black for durability and corrosion resistance. For Stainless Steel Reinforced PTFE Hose, Aluminum, Black

Ratings & reviews