Straight -4 AN Flare to M16 x 1.5 Metric Adapter, Aluminum, Black
- Mfr # AN816-4-M1615
- Zoro # G922941808
product price:Â
$
12.69
/ea
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN816-4-M1615
- Zoro #
- G922941808
- UPC #
- 648044918501
- Country of Origin
- China
- Material
- Aluminum
- Color
- Black
- Item
- AN Metric Adapter
Description
Metric fittings are widely used in automotive applications however repeated servicing will require replacing a washer to ensure that it does not leak. HPS AN to Metric adapter fittings converts your female metric threads to AN style fitting for easy, repeated serviceability. AN style fittings can be installed and removed many times without using any additional sealants or gaskets. HPS AN to Metric adapters are made from 6061 aluminum and Type II anodized black to provide improved abrasion and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.