Shop HPS PERFORMANCE
See all product information
Create Account
Straight -4 Compression Teflon Hose End to AN Female for Stainless Steel Reinforced PTFE Hose, Black
- Mfr # 350-0004
- Zoro # G922939416
product price:Â
$
15.25
/ea
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0004
- Zoro #
- G922939416
- UPC #
- 648044902128
- Country of Origin
- China
- Item
- PTFE Hose End
- Material
- Aluminum
- Color
- Black
Description
HPS 350 Series Hose End Fittings are designed to fit HPS 350 Series PTFE Flex Hoses. This fitting has a reusable design and includes an aluminum olive to ensure a leak-free seal even during high pressure operation. HPS 350 Series Fittings are made with 6061 aluminum and Type II anodized black for durability and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.