Shop HPS PERFORMANCE
See all product information
Create Account
Ultra High Temp Aramid Reinforced Silicone Intercooler Hose Boots Kit, Black,
- Mfr # 57-1538-BLK
- Zoro # G922943055
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1538-BLK
- Zoro #
- G922943055
- UPC #
- 648044901459
- Country of Origin
- China
- Color
- Black
- Material
- Silicone
- Item
- Intercooler Hose
Description
This HPS 4-ply reinforced silicone intercooler boot kit replaces the stock OEM intercooler boots that are known to weaken and fail over time. Made with premium quality oil-resistant fluorolined silicone and crafted with performance driven design, this boot kit can withstand high boost pressure and ultra high temperature conditions under the hood through a wide range of driving conditions. Mitigate the risk of boost leak with boots that can withstand over 100 PSI. This HPS silicone boot kit is designed using OEM parts to ensure a perfect fit. Avoid expensive towing fees by upgrading your truck with an HPS Silicone Intercooler Boot Kit. Maximum temperature rating: 500 degrees Fahrenheit. Heavy duty stainless steel spring loaded T-bolt clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.