Shop HPS PERFORMANCE
See all product information
Create Account
Ultra High Temp Aramid Reinforced Silicone Intercooler Hose Boots Kit, Orange,
- Mfr # 57-1571
- Zoro # G922941464
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1571
- Zoro #
- G922941464
- UPC #
- 648044860824
- Country of Origin
- China
- Material
- Silicone
- Color
- Orange
- Item
- Intercooler Hose
Description
HPS High Temp 4-ply Aramid Reinforced Fluoro lined Silicone Intercooler Turbo Hose Boots Kit for Ford 2008-2010 F550 Superduty 6.4L V8 Powerstroke Diesel Turbo is designed to replace stock OEM hoses which can eventually weaken over time, leading to premature failure. No more worries about hoses blowing off during the competition or daily driving. Race proven design combines with heat and oil resistent high temp silicone, designed to withstand over 100 PSI of boost and ensure the long lasting quality. Max. Temperature Rating 500 deg. F. HPS heavy duty stainless steel spring loaded T-Bolt Clamps are included for easy installation. This product fits Ford 2008-2010 F550 Superduty 6.4L V8 Powerstroke Diesel Turbo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.