Shop HPS PERFORMANCE
See all product information
Create Account
Ultra High Temp Aramid Reinforced Silicone Intercooler Hose Boots Kit, Orange,
- Mfr # 57-1672
- Zoro # G622940965
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-1672
- Zoro #
- G622940965
- UPC #
- 648044883717
- Country of Origin
- China
Details
- Color
- Orange
- Material
- Silicone
- Item
- Intercooler Hose
Description
HPS Ultra High Temp 4-ply Aramid Reinforced Fluorolined Silicone Intercooler Turbo Boot Kit is designed to replace stock OEM hoses which use inferior materials that can fail at inopportune moments. HPS intercooler hoses are produced using a race proven design to combine heat and oil resistant silicone to withstand 500 deg. F and over 100 PSI, ensuring long term reliability. This kit is made to precise specifications for a perfect. HPS heavy duty 100% stainless steel T-Bolt Clamps are included for an easy and seamless installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.