Shop HPS PERFORMANCE
See all product information
Create Account
Ultra High Temp Aramid Reinforced Silicone Intercooler Hose Boots Kit, Orange,
- Mfr # 57-2209
- Zoro # G722940162
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-2209
- Zoro #
- G722940162
- UPC #
- 648044913865
- Country of Origin
- China
- Material
- Silicone
- Item
- Intercooler Hose
- Color
- Orange
Description
This HPS High Temp 4-Ply Reinforced Silicone Hot Side Intercooler Boot Kit is an upgraded replacement for both of the hot side OEM rubber intercooler boots, which are known to weaken and fail over time. Crafted with oil-resistant fluorolined silicone and engineered for superior performance, this boot kit is capable of enduring high levels of boost pressure and extremely high temperatures (up to 500F) under the hood, ensuring reliability across various driving conditions. With 4 layers of reinforced silicone and a pressure tolerance of over 100 PSI, boost leaks are a thing of the past with this kit. Designed using OEM components, this HPS silicone boot kit guarantees a seamless fit. Upgrading your truck with this kit helps avoid costly towing expenses. This easy-to-install kit comes complete with heavy duty stainless steel spring loaded T-bolt clamps that accommodate temperature fluctuations without needing readjustments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.