Zoro Homepage
This item is Discontinued.
H&R Manufacturing Lathe Jaws, Soft, T/G, 4.25, 1.5, 3.375 HR-476

Lathe Jaws, Soft, T/G, 4.25, 1.5, 3.375 (Discontinued)

  • Mfr # HR-476
  • Zoro # G7122306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-476
Zoro #
G7122306
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
3.375
Width
1.5
Dimension D (In.)
0.5
Dimension J (In.)
1.938
Height
3.375
Dimension A (In.)
4.25
Dimension E (In.)
0.75
Bolt Size
1/2"
Length
4.25
Dimension F (In.)
2.12
Dimension C (In.)
1.5
Size
American T and G
Overall Length
4.25 in
Tongue Width
3/4 in
Groove Width
1/2 in
Overall Height
3.375 in
Overall Width
1.5 in

Details

Item
Lathe Jaw
Style
Tongue and Groove
For Use With
10 in Chucks
Type
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.125 in
Hard or Soft
Soft

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.25 in, Overall Height 3.375 in, Overall Width 1.5 in, 2.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.