This item is Discontinued.

H&R Manufacturing Lathe Jaw, Soft, Al, 1.5mm, 1.25, 60 Deg, PK3 HR-6K-1.5-P-A

Lathe Jaw, Soft, Al, 1.5mm, 1.25, 60 Deg, PK3 (Discontinued)

  • Mfr # HR-6K-1.5-P-A
  • Zoro # G6602906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR-6K-1.5-P-A
Zoro #
G6602906
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
3.125
Height
1.5
Size
60 Degrees
Dimension F (In.)
0.787
Dimension D (In.)
0.472
Dimension B (In.)
1.5
Width
1.25
Length
3.125
Dimension C (In.)
1.25
Bolt Size
10mm
Overall Length
3 1/8 in
Groove Width
0.4720 in
Overall Width
1 1/4 in
Overall Height
1 1/2 in

Details

Item
Lathe Jaw
Style
Serrated 1.5mm
For Use With
6 in Kitagawa, 6 in Howa-H027M6
Type
Soft, Aluminum, Pointed
Hard or Soft
Soft
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Jaw Type
Serrated 1.5mm
Distance Between Mount Hole Centers
0.7870 in

Description

Lathe Jaw, Soft, For Use With 6 in Kitagawa, 6 in Howa-H027M6, Overall Length 3 1/8 in, Overall Height 1 1/2 in, Overall Width 1 1/4 in, 0.7870 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.