This item is Discontinued.

H&R Manufacturing Lathe Jaws, Al, Ser, 60 Deg, 6.5, 2.5, PK3 HR-155-5.0-A

Lathe Jaws, Al, Ser, 60 Deg, 6.5, 2.5, PK3 (Discontinued)

  • Mfr # HR-155-5.0-A
  • Zoro # G6723437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-155-5.0-A
Zoro #
G6723437
UPC #
-
Country of Origin
United States

Dimensions

Length
6.5
Height
2.5
Width
2.5
Size
60 Degrees
Dimension C (In.)
2.5
Dimension B (In.)
2.5
Dimension A (In.)
7.5
Bolt Size
20mm
Dimension F (In.)
1.69
Dimension D (In.)
0.866
Overall Length
6 1/2 in
Groove Width
0.8660 in
Overall Width
2 1/2 in
Overall Height
2 1/2 in

Details

Item
Lathe Jaw
Style
Serrated
For Use With
B-15 Kitagawa, B-18 (new)
Type
Soft, Aluminum
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Hard or Soft
Soft
Distance Between Mount Hole Centers
1.6900 in

Description

Lathe Jaw, Soft, For Use With B-15 Kitagawa, B-18 (new), Overall Length 6 1/2 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in, 1.6900 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.