Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 oz. Molcajete Doble, Salsa Bowl, Red Chile, NSF, 24 each/case

  • Mfr # NHS1006D-RC

  • Zoro # G716445352


product price: $80.39
/pk 24, $3.35/ea
Free Shipping & Returns

Key Features

Overall Width
5.125 in
Capacity
10 oz.
Overall Height
2.625 in
Material
Plastic
Outside Diameter
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1006D-RC
Zoro #
G716445352
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.125 in
Overall Height
2.625 in
Outside Diameter
5.125 in

Details

Color
Red Chile
Capacity
10 oz.
Material
Plastic

Description

10 oz. Molcajete Doble, Salsa Bowl, Red Chile, NSF, 24-each/case. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.