Zoro Homepage

10in x 5in Rectangle Server, Charcoal, 24 each/case

  • Mfr # HS1066CH

  • Zoro # G216445470


product price: $84.29
/pk 24, $3.51/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Overall Width
10 in
Outside Length
5 in
Height
1.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1066CH
Zoro #
G216445470
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Outside Length
5 in
Height
1.5 in

Details

Color
Charcoal
Material
Plastic

Description

10in x 5in Rectangle Server, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!


  • Pedestal design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.