
11in Oval Deli-Server, Charcoal, 24 each/case
Mfr # HS1057CH
Zoro # G216445425
product price: $100.99
/pk 24, $4.21/ea
Free Shipping & Returns
Key Features
Overall Length
8.625 in
Overall Width
10.875 in
Material
Plastic
Overall Height
2 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1057CH
Zoro #
G216445425
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.625 in
Overall Width
10.875 in
Overall Height
2 in
Details
Material
Plastic
Color
Charcoal
Description
11in Oval Deli-Server, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!
- Pedestal design available in two heights.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.