Zoro Homepage

11in Oval Deli-Server Short Base, Charcoal, 48 each/case

  • Mfr # HS1057SB-CH

  • Zoro # G616445346


product price: $159.99
/pk 48, $3.33/ea
Free Shipping & Returns

Key Features

Overall Height
1.5 in
Material
Plastic
Color
Charcoal
Overall Width
10.875 in
Overall Length
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1057SB-CH
Zoro #
G616445346
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Width
10.875 in
Overall Length
8.625 in

Details

Material
Plastic
Color
Charcoal

Description

11in Oval Deli-Server Short Base, Charcoal, 48-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!


  • Pedestal design available in two heights.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.