Zoro Homepage

12 Oz. Serving Bowl w/Handle, Charcoal, 24 each.

  • Mfr # HS1074

  • Zoro # G416445416


product price: $80.15
/pk 24, $3.34/ea
Free Shipping & Returns

Key Features

Overall Height
2.938 in
Color
Charcoal
Overall Width
9.125 in
Material
Plastic
Overall Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1074
Zoro #
G416445416
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.938 in
Overall Width
9.125 in
Overall Length
5.75 in

Details

Color
Charcoal
Material
Plastic
Capacity
12 oz.

Description

12 Oz. Serving Bowl w/Handle, Charcoal, 24 each. Not only will these stackable bowls save you space in your kitchen- theyll keep your hot food hot and your cold food cold.


  • Lightweight yet durable design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.