Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Deli-Server, Charcoal, 24 each/case

  • Mfr # HS1056CH

  • Zoro # G616445438


product price: $189.99
/pk 24, $7.92/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Overall Height
2.063 in
Material
Plastic
Overall Length
12.125 in
Overall Width
12.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1056CH
Zoro #
G616445438
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.063 in
Overall Length
12.125 in
Overall Width
12.125 in

Details

Color
Charcoal
Material
Plastic

Description

12in Deli-Server, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!


  • Pedestal design available in two heights.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.