Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13in Crawfish/Oyster Tray, Charcoal, 24 each/case

  • Mfr # HS1075CH

  • Zoro # G316445325


product price: $89.79
/pk 24, $3.74/ea
Free Shipping & Returns

Key Features

Overall Width
13.5 in
Material
Plastic
Outside Length
13.5 in
Color
Charcoal
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1075CH
Zoro #
G316445325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.5 in
Outside Length
13.5 in
Height
1.5 in

Details

Material
Plastic
Color
Charcoal

Description

13in Crawfish/Oyster Tray, Charcoal, 24-each/case. Perfect for serving steaming -hot, low Country Boil, Mudbugs, or chilled Oysters on the half shells. Its also great for serving family-style dishes, easy for servers to carry and easy to clean.


  • Lightweight yet durable design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.