
13in Oval Deli-Server, Charcoal, 24 each/case
Mfr # HS1058CH
Zoro # G416445409
product price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Overall Height
2 in
Overall Width
12.625 in
Material
Plastic
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS1058CH
Zoro #
G416445409
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Height
2 in
Overall Width
12.625 in
Details
Material
Plastic
Color
Charcoal
Description
13in Oval Deli-Server, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!
- Pedestal design available in two heights.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.