
1/4 Plastic Sheet Tray, Red Chile, 12 each/case
Mfr # HS1076RC
Zoro # G216445456
product price: $52.99
/pk 12, $4.42/eaKey Features
Outside Length
9.5 in
Material
Plastic
Overall Width
13.125 in
Height
1 in
Color
Red Chile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1076RC
Zoro #
G216445456
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
9.5 in
Overall Width
13.125 in
Height
1 in
Details
Material
Plastic
Color
Red Chile
Description
1/4 Plastic Sheet Tray, Red Chile, 12-each/case. The pan that can! The perfect tray for food service. Whether it's fast food, school lunches, or bakery display - this sheet pan is a great choice!
- Lightweight yet durable design.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.