Zoro Homepage

14in Appetizer Server, Charcoal, 24 each/case

  • Mfr # HS1059CH

  • Zoro # G616445452


product price: $221.99
/pk 24, $9.25/ea
Free Shipping & Returns

Key Features

Overall Width
13.175 in
Color
Charcoal
Overall Length
13.175 in
Overall Height
2.375 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1059CH
Zoro #
G616445452
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.175 in
Overall Length
13.175 in
Overall Height
2.375 in

Details

Color
Charcoal
Material
Plastic

Description

14in Appetizer Server, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!


  • Pedestal design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.