Zoro Homepage

16 Oz. Serving Bowl w/Handle, Charcoal, 24 each/case

  • Mfr # HS1081

  • Zoro # G916445350


product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns

Key Features

Material
Plastic
Capacity
16 oz.
Color
Charcoal
Overall Length
9.75 in
Overall Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1081
Zoro #
G916445350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.75 in
Overall Height
2.375 in
Overall Width
6.025 in

Details

Material
Plastic
Capacity
16 oz.
Color
Charcoal

Description

16 Oz. Serving Bowl w/Handle, Charcoal, 24-each/case. Not only will these stackable bowls save you space in your kitchen- theyll keep your hot food hot and your cold food cold.


  • Lightweight yet durable design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.