
16in Crawfish/Oyster Tray, Red Chile, 24 each/case
Mfr # HS1073RC
Zoro # G316445370
product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Width
16.125 in
Height
1.5 in
Outside Length
16.125 in
Color
Red Chile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1073RC
Zoro #
G316445370
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16.125 in
Height
1.5 in
Outside Length
16.125 in
Details
Material
Plastic
Color
Red Chile
Description
16in Crawfish/Oyster Tray, Red Chile, 24-each/case. Perfect for serving steaming -hot, low Country Boil, Mudbugs, or chilled Oysters on the half shells. Its also great for serving family-style dishes, easy for servers to carry and easy to clean.
- Lightweight yet durable design.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.