Zoro Homepage

1/8 Plastic Sheet Tray, Red Chile, 24 each/case

  • Mfr # HS1077RC

  • Zoro # G116445358


product price: $82.59
/pk 24, $3.44/ea
Free Shipping & Returns

Key Features

Height
1 in
Overall Width
9.5 in
Color
Red Chile
Material
Plastic
Outside Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1077RC
Zoro #
G116445358
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Width
9.5 in
Outside Length
6.5 in

Details

Color
Red Chile
Material
Plastic

Description

1/8 Plastic Sheet Tray, Red Chile, 24-each/case. The pan that can! The perfect tray for food service. Whether it's fast food, school lunches, or bakery display - this sheet pan is a great choice!


  • Lightweight yet durable design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.