
2-Way Cactus Caddy for NHS1006-6D, Charcoal, 24 each/case
Mfr # HS1027
Zoro # G816445399
product price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns
Key Features
Overall Width
11.375 in
Overall Length
5.375 in
Overall Height
6.5 in
Color
Charcoal
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1027
Zoro #
G816445399
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
11.375 in
Overall Length
5.375 in
Overall Height
6.5 in
Details
Color
Charcoal
Material
Plastic
Description
2-Way Cactus Caddy for NHS1006-6D, Charcoal, 24-each/case. The unique cactus styling makes salsa presentation exciting! Serve hot queso, cold salsa and pickled veggies side by side with ease. Molcajetes and spoon sold separately.
- Easy to assemble with locking feature on handle.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.