Zoro Homepage

2-Way Cactus Caddy for NHS1008, Charcoal, 24 each/case

  • Mfr # HS1028

  • Zoro # G916445343


product price: $184.99
/pk 24, $7.71/ea
Free Shipping & Returns

Key Features

Overall Height
6.25 in
Color
Charcoal
Material
Plastic
Overall Length
4.375 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1028
Zoro #
G916445343
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.25 in
Overall Length
4.375 in
Overall Width
9.5 in

Details

Color
Charcoal
Material
Plastic

Description

2-Way Cactus Caddy for NHS1008, Charcoal, 24-each/case. The unique cactus styling makes salsa presentation exciting! Serve hot queso, cold salsa and pickled veggies side by side with ease. Molcajetes and spoon sold separately.


  • Easy to assemble with locking feature on handle.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.