
2.5 oz Molcajete Pequeno, Salsa/Condiment Server, Charcoal, 24 each/case, NSF.
Mfr # NHS1039CH
Zoro # G216445395
product price: $61.19
/pk 24, $2.55/eaKey Features
Capacity
2.5 oz.
Overall Length
3.375 in
Overall Height
1.375 in
Overall Width
3.375 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS1039CH
Zoro #
G216445395
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.375 in
Overall Height
1.375 in
Overall Width
3.375 in
Details
Capacity
2.5 oz.
Color
Charcoal
Material
Plastic
Description
2.5 oz Molcajete Pequeno, Salsa/Condiment Server, Charcoal, 24-each/case, NSF. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.