Zoro Homepage

2.5 oz Molcajete Pequeno, Salsa/Condiment Server, Red Chile, 24 each/case, NSF.

  • Mfr # NHS1039RC

  • Zoro # G516445354


product price: $61.19
/pk 24, $2.55/ea

Key Features

Overall Height
1.375 in
Capacity
2.5 oz.
Material
Plastic
Overall Width
3.375 in
Overall Length
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1039RC
Zoro #
G516445354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.375 in
Overall Width
3.375 in
Overall Length
3.375 in

Details

Capacity
2.5 oz.
Material
Plastic
Color
Red Chile

Description

2.5 oz Molcajete Pequeno, Salsa/Condiment Server, Red Chile, 24-each/case, NSF. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.