Zoro Homepage

2.5 oz. Ramekin Salsa/Condiment Server, Blueberry, 48 each/case

  • Mfr # HS1014BB

  • Zoro # G716445475


product price: $73.59
/pk 48, $1.53/ea

Key Features

Capacity
2.5 oz
Overall Height
1.438 in
Overall Length
2.563 in
Overall Width
2.563 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1014BB
Zoro #
G716445475
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.438 in
Overall Length
2.563 in
Overall Width
2.563 in

Details

Capacity
2.5 oz
Color
Blueberry
Material
Plastic

Description

2.5 oz. Ramekin Salsa/Condiment Server, Blueberry, 48-each/case. FANTASTIC FOR THOSE SMALL SERVINGS! Use for individual servings of vegetables, sauces, and side dishes.


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.