Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 oz. Ramekin Salsa/Condiment Server, Jalapeno, 48 each/case

  • Mfr # HS1014J

  • Zoro # G316445431


product price: $73.59
/pk 48, $1.53/ea

Key Features

Material
Plastic
Overall Length
2.563 in
Capacity
2.5 oz
Overall Height
1.438 in
Overall Width
2.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1014J
Zoro #
G316445431
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.563 in
Overall Height
1.438 in
Overall Width
2.563 in

Details

Material
Plastic
Color
Jalapeno
Capacity
2.5 oz

Description

2.5 oz. Ramekin Salsa/Condiment Server, Jalapeno, 48-each/case. FANTASTIC FOR THOSE SMALL SERVINGS! Use for individual servings of vegetables, sauces, and side dishes.


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.