
2.5 oz. Ramekin Salsa/Condiment Server, Paprika, 48 each/case
Mfr # HS1014PK
Zoro # G916445466
product price: $73.59
/pk 48, $1.53/eaKey Features
Overall Width
2.563 in
Overall Height
1.438 in
Capacity
2.5 oz
Overall Length
2.563 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1014PK
Zoro #
G916445466
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.563 in
Overall Height
1.438 in
Overall Length
2.563 in
Details
Capacity
2.5 oz
Color
Paprika
Material
Plastic
Description
2.5 oz. Ramekin Salsa/Condiment Server, Paprika, 48-each/case. FANTASTIC FOR THOSE SMALL SERVINGS! Use for individual servings of vegetables, sauces, and side dishes.
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.