Zoro Homepage

3.5in x 5in Condiment Server, Charcoal, 24 each/case

  • Mfr # HS1067CH

  • Zoro # G016445465


product price: $64.69
/pk 24, $2.70/ea

Key Features

Overall Height
1.5 in
Capacity
4 oz.
Color
Charcoal
Material
Plastic
Overall Width
4.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1067CH
Zoro #
G016445465
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Width
4.938 in
Overall Length
3.688 in

Details

Capacity
4 oz.
Color
Charcoal
Material
Plastic

Description

3.5in x 5in Condiment Server, Charcoal, 24-each/case. The perfect companion for condiments and sides.


  • Pedestal design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.