Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Ounce Salsa Cup, Paprika, 24 each/case

  • Mfr # HS1003PK

  • Zoro # G116445464


product price: $65.29
/pk 24, $2.72/ea

Key Features

Capacity
4 oz
Overall Width
4 in
Material
Plastic
Color
Paprika
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1003PK
Zoro #
G116445464
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
5 in
Overall Height
2 in

Details

Capacity
4 oz
Material
Plastic
Color
Paprika

Description

4 Ounce Salsa Cup, Paprika, 24-each/case. A favorite for salsa and dips! The unique handle makes this easy to share and easy to refill!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.