4 oz. Molcajete Chico, Charcoal, 6 bowls/sleeve, 4 sleeves/case, total of 24 bowls/case

  • Mfr # NHS1008X6

  • Zoro # G916445435


product price:  $70.39
/pk 24, $2.93/ea

Key Features

Capacity
4 oz.
Color
Charcoal
Overall Width
4 in
Material
Plastic
Overall Height
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHS1008X6
Zoro #
G916445435
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
1.625 in
Outside Diameter
4 in

Details

Capacity
4 oz.
Color
Charcoal
Material
Plastic

Description

4 oz. Molcajete Chico, Charcoal, 6 bowls per sleeve, 4 sleeves per case, total of 24 each bowls/case, NSF.


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.