
4 oz. Molcajete Chico, Salsa/Condiment Server, Green Chile, 24 each/case
Mfr # NHS1008GC
Zoro # G816445344
product price: $61.19
/pk 24, $2.55/eaKey Features
Capacity
4 oz.
Overall Width
4 in
Color
Green Chile
Overall Height
1.625 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS1008GC
Zoro #
G816445344
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
1.625 in
Outside Diameter
4 in
Details
Capacity
4 oz.
Color
Green Chile
Material
Plastic
Description
4 oz. Molcajete Salsa/Condiment Server, Green Chile, 24-each/case. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.