Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 oz. Ramekin Salsa/Condiment Server, Jalapeno, 48 each/case

  • Mfr # HS1013J

  • Zoro # G116445488


product price: $88.75
/pk 48, $1.85/ea
Free Shipping & Returns

Key Features

Overall Height
1.563 in
Material
Plastic
Capacity
4.5 oz
Overall Length
3.5 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1013J
Zoro #
G116445488
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.563 in
Overall Length
3.5 in
Overall Width
3.5 in

Details

Color
Jalapeno
Material
Plastic
Capacity
4.5 oz

Description

4.5 oz. Ramekin Salsa/Condiment Server, Jalapeno, 48-each/case. FANTASTIC FOR THOSE SMALL SERVINGS! Use for individual servings of vegetables, sauces, and side dishes.


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.