Zoro Homepage

4.5oz RAMEKIN Salsa/Condiment server, 48PK

  • Mfr # HS1013CH

  • Zoro # G416348601


product price: $88.75
/pk 48, $1.85/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
3.5 in
Capacity
4.5 oz
Overall Length
3.5 in
Overall Height
1.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1013CH
Zoro #
G416348601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Length
3.5 in
Overall Height
1.563 in

Details

Material
Plastic
Capacity
4.5 oz
Color
Charcoal

Description

Ramekin,4-1/2 oz.,3-1/8in dia. x 1-1/2in deep,microwavable and dishwasher safe,polyethylene,charcoal


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.