Zoro Homepage

4oz MOLCAJETE Salsa/Condiment server, 24PK

  • Mfr # NHS1008CH

  • Zoro # G516348600


product price: $61.19
/pk 24, $2.55/ea

Key Features

Overall Width
4 in
Overall Height
1.625 in
Material
Plastic
Color
Charcoal
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1008CH
Zoro #
G516348600
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
1.625 in
Outside Diameter
4 in

Details

Material
Plastic
Color
Charcoal
Capacity
4 oz.

Description

Molcajete Chico,4 oz.,3in dia. x 1-1/2in deep,polypropylene,charcoal,NSF


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.