Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in Square Deli-Server, Short Base, Charcoal, 24 each/case

  • Mfr # HS1064CH

  • Zoro # G416445485


product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns

Key Features

Overall Height
1.5 in
Material
Plastic
Color
Charcoal
Overall Width
6.813 in
Overall Length
6.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1064CH
Zoro #
G416445485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Width
6.813 in
Overall Length
6.813 in

Details

Material
Plastic
Color
Charcoal

Description

7in Square Deli-Server, Short Base, Charcoal, 24-each/case. With these servers, presenting deli wraps or sandwiches will never be the same! Our deli servers are great for serving sliders, hotdogs, sushi and more. We even have the perfect companion for condiments and sides!


  • Pedestal design.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.