
8 oz. Molcajete Singular, Salsa Bowl, Charcoal, NSF, 24 each/case
Mfr # NHS1006CH
Zoro # G916445459
product price: $97.99
/pk 24, $4.08/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Overall Height
2.563 in
Overall Width
5.063 in
Capacity
8 oz.
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS1006CH
Zoro #
G916445459
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.563 in
Overall Width
5.063 in
Outside Diameter
5.063 in
Details
Color
Charcoal
Capacity
8 oz.
Material
Plastic
Description
8 oz. Molcajete Singular, Salsa Bowl, Charcoal, NSF, 24-each/case. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.