Zoro Homepage

8 oz. Molcajete Singular, Salsa Bowl, Green Chile, NSF

  • Mfr # NHS1006GC

  • Zoro # G016445489


product price: $96.09
/pk 24, $4.00/ea
Free Shipping & Returns

Key Features

Color
Green Chile
Overall Width
5.063 in
Capacity
8 oz.
Material
Plastic
Overall Height
2.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1006GC
Zoro #
G016445489
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.063 in
Overall Height
2.563 in
Outside Diameter
5.063 in

Details

Color
Green Chile
Capacity
8 oz.
Material
Plastic

Description

8 oz. Molcajete Singular, Salsa Bowl, Green Chile, NSF


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.