Zoro Homepage

8 oz. Molcajete Singular, Salsa Bowl, Red Chile, NSF

  • Mfr # NHS1006RC

  • Zoro # G716445390


product price: $97.99
/pk 24, $4.08/ea
Free Shipping & Returns

Key Features

Capacity
8 oz.
Overall Height
2.563 in
Material
Plastic
Color
Red Chile
Overall Width
5.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1006RC
Zoro #
G716445390
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.563 in
Overall Width
5.063 in
Outside Diameter
5.063 in

Details

Capacity
8 oz.
Material
Plastic
Color
Red Chile

Description

8 oz. Molcajete Singular, Salsa Bowl, Red Chile, NSF. SERVE YOUR SIDES IN OUR MOLCAJETES! Our rustic molcajete is great for salsas, salads and, of course, guacamole!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.