
8 oz. Molcajete Singular Sleeve, 6 bowls/sleeve, 4 sleeves/case, total of 24 bowls/case
Mfr # NHS1006X6
Zoro # G116445389
product price:Â $99.99
/pk 24, $4.17/ea
Free Shipping & Returns
Key Features
Overall Height
2.563 in
Overall Width
5.063 in
Material
Plastic
Capacity
8 oz.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHS1006X6
Zoro #
G116445389
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.563 in
Overall Width
5.063 in
Outside Diameter
5.063 in
Details
Material
Plastic
Capacity
8 oz.
Color
Charcoal
Description
8 oz. Molcajete Singular Sleeve, 6 bowls per sleeve, 4 sleeves per case, total of 24 each bowls/case, NSF.
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.