Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Open Weave Basket, Charcoal, 24 each/case

  • Mfr # HS1072CH

  • Zoro # G716445345


product price: $70.75
/pk 24, $2.95/ea

Key Features

Material
Plastic
Color
Charcoal
Outside Length
7.75 in
Overall Width
7.75 in
Height
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1072CH
Zoro #
G716445345
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
7.75 in
Overall Width
7.75 in
Height
3.125 in

Details

Material
Plastic
Color
Charcoal

Description

8in Open Weave Basket, Charcoal, 24-each/case. Serve Fried Foods, Wings, Sandwiches, Entrees, Appetizers and more in our new Open Weave Basket! Perfect for any casual setting!


  • Perfectly proportioned.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.