Zoro Homepage

8in Tortilla Server, Charcoal, 12 each/case

  • Mfr # NHS1001CH

  • Zoro # G416445379


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Overall Height
2.75 in
Material
Plastic
Outside Diameter
8.75 in
Inside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1001CH
Zoro #
G416445379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.75 in
Outside Diameter
8.75 in
Inside Diameter
8 in

Details

Color
Charcoal
Material
Plastic

Description

8in Tortilla Server, Charcoal, 12-each/case. THE BEST LITTLE TORTILLA SERVERS THIS SIDE OF THE RIO GRANDE......AND THE OTHER SIDE TOO! Our Tortilla servers are thermally insulated in order to maintain food temperature from kitchen to table and throughout your entire meal. Designed for tortillas, but they can be used for so much more!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.